Welcome to Würth Belux Only for professionals
Medium-strength and non-running flange sealant
Medium-strength and non-running flange sealant - 1
Medium-strength and non-running flange sealant - 2
Medium-strength and non-running flange sealant - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Medium-strength and non-running flange sealant

Viscous adhesive and sealing material for sealing flanges and surfaces with large gaps

See product details

Available in 1 version
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
Viscous product


The material does not drip or run, which makes it ideal for overhead work and for working on vertical surfaces.



100 % seal


Gaps are completely filled so that the resulting bonding provides protection against corrosion caused by friction and protection against rust.



Slight flexibility


Compensates expansion difference between different materials.



Immediate seal even under low compressive load


Test pressure can be applied immediately. Therefore, there are no waiting times.



Also suitable for passive metals


  • Aluminium flanges can also be sealed

  • One product for a multitude of materials.


Fast curing


Short service life



The accordion bottle makes it easy to empty residual product



Resistant to a large number of bases, gases, solvents, oils and fuels



Silicone-free, solvent-free and oil-free

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

Application area