For detailed information, other images and documents, please select individual articles from the following table.
Low-strength flange sealant
For sealing flanges and surfaces with minimum joints up to max. 0.3 mm. Replacement for solid seals.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Low-strength
Easy to remove
100 % seal
Gaps are completely filled so that the resulting bonding provides protection against corrosion caused by friction and protection against rust.
The accordion bottle makes it easy to empty residual product
Resistant to a large number of bases, gases, solvents, oils and fuels
Silicone-free, solvent-free and oil-free
- NSF registered, Class S2, sealants - no direct contact with food
- NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water up to +82°C
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces.
For sealing flanges and surfaces with minimum joints up to max. 0.3 mm. As a replacement for solid seals. The low-strength flange sealant is for use in the automotive and commercial vehicle industry, in metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, electrical and electronics construction, food, beverage, pharmaceutical and paper industries etc.
Ideal for applications in which good wetting is required, for instance on complicated cast parts and smooth surfaces.
This liquid plastic cures when in contact with metal in the absence of oxygen. The contact surfaces must be dry and free from dust and grease. Moisten the adhesive surfaces sufficiently and put them together immediately.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!