Welcome to Würth Belux Only for professionals
Fixanchor W-FAZ PRO dynamic/S
Fixanchor W-FAZ PRO dynamic/S - 1
Fixanchor W-FAZ PRO dynamic/S - 2
Fixanchor W-FAZ PRO dynamic/S - 3
Fixanchor W-FAZ PRO dynamic/S - 4
Fixanchor W-FAZ PRO dynamic/S - 5
Fixanchor W-FAZ PRO dynamic/S - 6
Fixanchor W-FAZ PRO dynamic/S - 7

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ PRO dynamic/S

The latest generation of fixing anchors for dynamic loads and fatigue-relevant influences, zinc-plated steel

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Bolt anchors for individual attachment under fatigue loading (dynamic) in concrete

  • Simple, fast and secure mounting with dynamic set

  • Facilitates maximum efficiency in use

  • Facilitates mounting with minimum axle and edge spacing

  • High performance even with static and seismic influence and fire exposure
Proof of Performance

European Technical Assessment ETA-20/0486


  • Individual attachment under fatigue-relevant cyclic stress


European Technical Assessment ETA-20/0229


  • Static or quasi-static effects

  • Seismic exposure, performance categories C1 and C2

  • Fire load R30, R60, R90, R120


Load bearing behaviour under fire load (ETK uniform temperature time curve) - Expert opinion no. GS 6.1/20-018-1


  • Fire duration 180 minutes
Application area
Robot systems (fatigue-related influences)
Tunnel ventilation (fatigue-related influences)
Conveyor belts (fatigue-related influences)

Create the drill hole