For detailed information, other images and documents, please select individual articles from the following table.
Fixanchor W-FAZ PRO/HCR
High-performance wedge anchor for high loads in cracked and uncracked concrete. Highly corrosion-resistant steel, HCR
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Highest load values at low spacing and edge distances
Extra-large effective anchorage depths maximise the already high load values per anchor
Quick installation with fewer reinforcement hits
Extra-small effective anchorage depths minimise the tapping and embedment time
Economical and flexible application
Freely selectable embedment depth allows optimum utilisation of the anchors depending on the embedment depth and application
Minimal edge distances and spacing
Allows for fixings close to edges, small anchor plates and installation in thin concrete parts
For earthquake-proof construction
High performance under seismic action, seismic performance categories C1 and C2
European Technical Assessment ETA-20/0229 for individual fixing point, option 1, cracked and uncracked concrete:
- Static or quasi-static action (M8-M16)
- Seismic action, performance category C1 and C2 (M8-M16)
- Fire resistance R30, R60, R90, R120
Drill the hole
For use as individual fixing point or anchors in a redundant non-structural system with approval
- In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)
- Suitable for pre-positioned installation, in-place installation and stand-off installation
Suitable for anchoring medium to heavy loads in concrete:
Installation of e.g. metal constructions, supports, steel beams, brackets, railings, cable conduits, pipe sections etc. in highly corrosive environments
Fastenings subject to seismic activity in earthquake-prone areas
Fastenings subject to exposure to fire
The W-FAZ PRO/HCR, highly corrosion-resistant HCR steel, can be used in areas where there is a very high risk of corrosion (e.g. indoor swimming pool atmospheres, road tunnels, poorly ventilated car parks or immersion in seawater or in coastal atmospheres) and under all other conditions in accordance with EN 1993-1-4:2015-10 according to annex A, table A.3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!