The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Fixanchor W-FAZ PRO dynamic/A4
Latest-generation Fixanchor for dynamic and fatigue loading, A4 stainless steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fixanchor for use as an individual fixing point subject to (dynamic) fatigue loading in concrete
- Simple, fast and secure installation with dynamic set
- Enables extremely efficient application
- Enables installation with minimum spacing and edge distances
- High performance even when subjected to static loads, seismic activity and fire exposure
European Technical Assessment ETA-20/0486
- Static or quasi-static loads
- Seismic activity, performance categories C1 and C2
- Fire resistance R30, R60, R90, R120
- Individual fixing point subject to cyclic fatigue loading
Individual fixing point subject to fatigue loading in pre-positioned or in-place installation
Individual fixing point subject to static or quasi-static loads, seismic activity and fire exposure
Base material:
- Reinforced and non-reinforced normal weight concrete without fibres
- Cracked or uncracked concrete
- Concrete compressive strength: C20/25 to C50/60
Heavy-duty fixing points for dynamic loading in concrete
Suitable for anchoring fixtures subject to cyclic fatigue loading, e.g. crane tracks, slewing cranes, fans, machines, robots, conveyor systems, lift guide rails, traffic control systems along railways, roads and in tunnels.
W-FAZ PRO/A4 (A4 stainless steel) may be used in dry indoor areas and under all other conditions in accordance with EN 1993-1-4:2015-10 annex A, table A.3: CRC I-III
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!