Welcome to Würth Belux Only for professionals
Motorcycle first-aid bag DIN 13167

For detailed information, other images and documents, please select individual articles from the following table.

Motorcycle first-aid bag DIN 13167

First-aid bag

See product details

Available in 1 version
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
Scope of delivery:


  • 1 x roll of adhesive plaster DIN 13019-A, 5 m x2.5 cm

  • 1 x plaster assortment, 14 pcs, DIN 13019

  • 2 x skin wipes

  • 1 x dressing sachet DIN 13151-M

  • 1 x dressing sachet DIN 13151-G

  • 1 x bandage DIN 13152-A, 60x 80 cm

  • 1 x thermal blanket 210x 160 cm, silver/gold

  • 1 x pair of scissors DIN 58279-A, 145

  • 1 x disposable gloves

  • 1 x first aid brochure

  • 1 x contents list


Pouch made from high-quality nylon material with interior PVC coating and zip closure

Notice

Mandatory in Austria, for example