Welcome to Würth Belux Only for professionals
Fire protection mastic intumescent

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection mastic intumescent

For fire rated sealing of cable penetrations in indoor use.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

An intumescent, paste-like compound with acrylate base. Simple partitioning system for structural openings up to 100 x 100 mm or with a diameter of 113 mm.


  • Fire resistance class up to EI 120

  • Quick, easy installation

  • Retrofitting can be carried out at any time

  • Particularly suitable for small or hard-to-reach and irregular openings
Notice

See the Würth ETA 18/0803 and the installation instruction when sealing fire rated service penetrations.