Welcome to Würth Belux Only for professionals
Fire-retardant filler 5 KS SP

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant filler 5 KS SP

Universal fire protection filler for indoor and outdoor use.

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Water-based, viscous and non-hygroscopic fire protection filler with an ablative effect.



The fire protection filler is a solvent and halogen-free synthetic emulsion containing flame-retardant pigments. The fire protection filler is classified as low-emission and contains no borates, plasticisers, formaldehyde or alkylphenol ethoxylates (APEOs).


  • Solvent-free, no VOC emissions

  • Can be mechanically stressed

  • Water permeability according to DIN 1048

  • Oil and petrol resistant

  • Weatherproof and UV-resistant in accordance with DIN 53 384

  • Resistant to ageing

  • Flexible after drying, even with thick layers
Notice

Stir well before use. Clean the edges of the opening. Dilution with max. 3% water possible.


Carefully re-seal opened containers after use.