Welcome to Würth Belux Only for professionals
Fire protection pillows

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection pillows

For fire rated cable seal in flexible partition walls, massive walls and massive floors.

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Fire protection pillows that foam up in the event of a fire, can be used as a permanent seal or only as a temporary solution.



Sizes: (S) 250x60x30 mm, (M) 250x130x35 mm and (L) 250x180x35 mm.



  • Fire resistance up to EI 180

  • Quick and easy installation without special tools

  • Can be reused

  • Simple post-installation without additional sealants
Notice

See Würth ETA 17/0651 and installation instruction when sealing fire rated service penetrations.