For detailed information, other images and documents, please select individual articles from the following table.
Fire protection pillows
For fire-safe cable penetration seal in lightweight partition walls, solid walls and solid ceilings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Intumescent fire protection cushions, that foam in the event of a fire, can be used as a permanent penetration seal as well as a temporary solution
Sizes: (S) 250x60x30 mm, (M) 250x130x35 mm and (L) 250x180x35 mm.
- Fire resistance up to EI 180
- Simple and easy installation without special tools
- Reusable
- Easy to retrofit without additional sealant
See Würth ETA 17/0651 and installation instruction when sealing fire rated service penetrations.
The structural elements (load-bearing structures, walls and ceilings) must be classified for the required fire resistance duration in accordance with EN 13501-2:
- The floor must have a thickness of ≥150 mm and a density of ≥700 kg/m3.
- Flexible partition walls and solid walls must have a thickness of ≥100 mm.
If necessary, a lining must be installed and intumescent tape must be used. A 2 meter tape is included with each packing unit of pads.
For the sealing of cables and electrical conduits up to an individual diameter of max. 80 mm. For the use in massive walls, flexible partition walls and massive floors. Maximum seal size ≤ 0.36 m2. Maximum cable occupancy 60% of seal size.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!