Welcome to Würth Belux Only for professionals
FP mortar

For detailed information, other images and documents, please select individual articles from the following table.

FP mortar

A gypsum-based fire protection mortar. Supplied in powder form and contains inorganic compounds and perlite. For fire rated mortar seal of mixed penetrations.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Seals against fire and smoke

  • Low release of dangerous substances

  • Good adhesion to many surfaces: Concrete, masonry, brick, Leca, gypsum plasterboard, etc.

  • 1% expansion during curing

  • Mechanical resistance without reinforcement

  • Spacings from 0 mm

  • Fire resistance up to EI 240
Notice

When used for fire-rated partitions, ETA 21/0081 and the Würth assembly instructions must be observed.