For detailed information, other images and documents, please select individual articles from the following table.
Fire protection fabric DBU 1.5
For use as wrapping for cables, electrical installation pipes and non-combustible pipes with combustible insulation, in walls, ceilings and lightweight dividers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick and easy to implement
- Has no influence on other building materials such as polyethylene (PE) and polyvinyl chloride (PVC) in accordance with EOTA TR 024
- Can be coated with approved paints based on acrylic dispersion, alkyl resin, acrylic polyurethane and epoxy resin according to EOTA TR 024
- Weather-, moisture- and UV-resistant
- Tear-proof
- Reaction from approx. 150°C
- Processing temperature ≥ +5°C
Please refer to the approvals for specific details on processing; System A Z-19.53-2499; System C3 Z-19.53-2677, System D2 Z-19.53-2309; System E Z-19.53-2375
For use in system [A] + [C3] + [D2] + [E]
- Combination penetration seal [A]
- Combi AB soft penetration seal
- Intumescent cable penetration seal [D2]
- Fire protection pillow [E]
For use indoors and outdoors
- In system [A]
Suitable for electrical installation pipes individually and in bundles, non-combustible pipes with natural rubber insulation, air-conditioning cable combinations, double-solar tubes, PE speedpipes, hydraulic hoses.
- In system [C3]
Suitable for electrical installation pipes individually and in bundles, non-combustible pipes with natural rubber insulation, air-conditioning cable combinations, PE speedpipes.
- In system [D2]
Suitable for individual cables and cable bundles, individual lines for control purposes, electrical installation pipes individually and in bundles.
- In system [E]
Suitable for individual cables and cable bundles, cable support structures, individual lines for control purposes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!