For detailed information, other images and documents, please select individual articles from the following table.
Fire-retardant coating 5 KS Farbe
Universal fire protection coating for indoor and outdoor use.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
A water-based, medium-viscosity, non-hygroscopic fire protection coating with an ablative effect.
The coating is a solvent- and halogen-free synthetic emulsion which contains flame retardant pigments. The coating is classified as low-emission and contains no borates, plasticisers, formaldehyde or alkylphenol ethoxylates (APEOs).
- Solvent-free, no VOC emissions
- Can be mechanically stressed
- Water permeability according to DIN 1048
- Oil and petrol resistant
- Weatherproof and UV-resistant in accordance with DIN 53 384
- Resistant to ageing
- Flexible when dry, even with thick layers
Stir well before use. Clean the edges of the opening. Can be diluted with max. 3% water.
Carefully re-seal opened containers after use!
For use in mineral board seal systems EI 60 and EI 90/EI 120. The mixed penetration systems for sealing electrical cables and combustible/non-combustible pipes.
- Apply with brush, roller or airless sprayer
- Nozzle opening: Airless 0.58 to 0.63 mm
- Application quantity: 1.35 mm wet = 1 mm dry = 1.82 kg/m2
- Can be diluted with max. 3% water
- Dust dry after approx. 3 hours at 20°C
- Thoroughly dry after approx. 24 hours at 20°C
In the mixed penetration system, only the cut edges of the mineral fibreboard need be coated all around. The cables within the partition do not need to be coated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!