Welcome to Würth Belux Only for professionals
Fire protection duct bracket, coated I30/I60/I90/I120

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection duct bracket, coated I30/I60/I90/I120

Metal fire protection duct for encapsulation of fire loads with active fire retardation

See product details

Available in 1 version
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
  • No propagation of fire in the duct; actively inhibits fire

  • Low space requirements as virtually the entire duct cross-section is usable

  • Fast, simple installation; easily mountable, self-closing components

  • Dust-free installation

  • Simple fastening, even directly on ceilings or walls

  • Easily accessible, therefore maintenance-friendly; easy and simple to add to installation at a later stage

  • Cable versions available with metal or plastic cable fittings in accordance with EN 60 423

  • Dimensionally stable

  • Special designs also deliverable via special order: Two-sided, three-sided, four-sided, round duct, stainless steel duct, surfaces in RAL colours

  • Interior coating begins to react at +200°C

  • Low tare weight
Proof of Performance
  • General technical approval Z-19.30-2214

  • Fire resistance duration I 30 to I 120
Notice
  • Where cables and pipes are placed directly on the element, the permissible total weight resulting from cable and pipe weight ≤ 34 kg/m.

  • Store dry and frost-free
Instructions

Install fire-protection duct in accordance with the general construction test certificate (ABP), plan and prepare cable outlets.

Fill with cables or pipes and close off outlets in accordance with ABP

Close and screw on cover and execute wall ducts or wall connections in accordance with ABP.