Welcome to Würth Belux Only for professionals
Fire protection acrylic ACR 240

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection acrylic ACR 240

Intumescent, high-performance fire protection acrylic for fire rated sealing of linear joints and service penetrations.

See product details

Available in 1 version
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
  • Fire resistance up to EI 240

  • Fast installation, mostly on one side

  • Excellent soundproofing in joints just 12 mm deep

  • Minimal levels of hazardous substances released

  • Halogen- and silicone-free, can be painted

  • Good adhesion to many surfaces

  • Resistant to moisture and spray water

  • Odourless and UV-resistant

  • Extensively tested in fire rated applications
Notice

Usage for fire-rated partitions or joint seals must comply with ETA-21/0084, ETA-21/0085 and the assembly instructions.