For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For removing adhesive residues and films on a range of different surfaces
- Excellent cooling and fast work progress
- Operate only with slow-running machines (max. 4000 rpm)
- Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working
- We recommend preliminary tests in non-visible places
Suitable for all commercially available drills, cordless screwdrivers and straight grinders.
- Suitable for 10 mm drill chuck, 6 mm drive shaft, length 18 mm
- including adapter, 5/16 inch x 24 to 6.0 mm shaft diameter, length: 40 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!