Welcome to Würth Belux Only for professionals
WÜTOP® film adhesive according to DIN 4108-7/SIA 180

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® film adhesive according to DIN 4108-7/SIA 180

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten

See product details

Available in 2 versions
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
Approved tightness of 600 Pa pressure difference


Air and wind tightness tests performed by the Institute for Building Physics in Stuttgart in combination with WÜRTH vapour retarders/barriers are available.



Odourless


No foul-smelling vapours. Odourless and physiologically harmless once hardened.



Highly adhesive and flexible


Permanently joins vapour retarders/ barriers to construction-related dry surfaces and is permanently elastic for absorbing movement.



Broad adhesive range


For bonding a wide range of vapour retarders/barriers on all common building joints



Can be used across a wide range of temperatures


Can also be applied at external and surface temperatures down to -5°C . Adhesive temperature from +10°C.



  • Resistant to UV radiation, weathering and ageing

  • Silicone-free

  • Stable

  • Resistant to freezing down to -30°C

  • Contains no formaldehyde, chlorine or heavy metals

  • High degree of moistening properties, even on uneven surfaces

  • Can also be used for reinforced papers and fleeces
Notice
  • Detached bonds can be joined together once again due to the self-adhesive properties of the adhesive film.

  • When working at temperatures below +15°C, you are advised to work with professional glue gun art. no.: 0891 300 310.

  • The hardened WÜTOP® adhesive film is largely highly water resistant, however you should avoid working with it in places where humidity levels are always high, e.g. swimming pools or other wet areas.