For detailed information, other images and documents, please select individual articles from the following table.
REFILLOmat filling system
Economical and safe system for automatic refilling of spray cans
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Environmentally friendly
due to reduction of waste and absence of toxic propellants
Safety through coded can holders
Only the right can can be used with the associated station.
- Easy handling
- Reduction of storage volume in the workshop
- Cost savings compared to conventional aerosol cans
- Tested safety through CE certification and testing in accordance with the machinery directive
For protection against electrostatic discharges and the associated risk of explosion, the REFILLOmat station must be professionally earthed via the enclosed earth cable. Electrostatic discharge can lead to the explosion of solvent vapours. Use ORSYProtec canister cover when using flammable liquids in 20 litre canisters.
- 1. Vent can before the filling process
- 2. Press down the empty can on the coding plate until it clicks into place
- 3. The filling process starts automatically (duration of approx. 6 seconds)
- 4. Press down the unlocking mechanism and remove the filled tin
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!