For detailed information, other images and documents, please select individual articles from the following table.
Light filler
Light filler for filling joints, cracks and holes in wall and ceiling surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ready-to-use for fast application
- Almost no shrinkage, which eliminates cracking
- Easy to paint over with emulsion paints
- Easy to sand with 200 μm grain content max. 1 %
Please note that these values merely serve as empirical values. It should also be noted that the curing time increases with thicker joints. The type 4A filler can also be processed according to EN 13963 without joint tape.
The light filler is suitable for filling joints, cracks and holes in walls and ceilings (e.g. gypsum plasterboard, acoustic panels). Small uneven areas in surfaces on walls can also be compensated, such as those that become visible when scraping off wallpaper. Can also be used in model construction.
The base material must be clean, dry and free from dust and grease. Using a cartridge or spatula, apply and spread the light filler to the joint, crack or hole. With joints, the protruding joint compound can be cut away with a utility knife after approx. 15-20 minutes. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!