Welcome to Würth Belux Only for professionals
VAKU 90 glass fibre mat
VAKU 90 glass fibre mat - 1
VAKU 90 glass fibre mat - 2

For detailed information, other images and documents, please select individual articles from the following table.

VAKU 90 glass fibre mat

For application with VAKU 80 repair resin

See product details

Available in 1 version
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
  • High-quality reinforcing material for application with VAKU 80 repair resin

  • Soaking in repair resin VAKU 80 allows the fibreglass mat to be draped easily into the desired form

  • The material is soft and easy to form, making it perfect for reconstructing existing forms

  • This restores the original strength
Notice

Cut the fibreglass mat 2 cm wider than the area to be repaired When repairing bodywork panels, always apply Rust Stop primer. When laminating in conjunction with VAKU 90 glass fibre mat, ensure bubble-free application. Apply VAKU 80 wet-on-wet in several steps.

Application area