Welcome to Würth Belux Only for professionals
3M™ Dual Lock™ SJ3560 fastening tape
3M™ Dual Lock™ SJ3560 fastening tape - 1
3M™ Dual Lock™ SJ3560 fastening tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

3M™ Dual Lock™ SJ3560 fastening tape

Flexible, removable, self-adhesive fastening tape with pressure lock in roll form

See product details

Available in 1 version
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
Strong, removable bond


  • The pressure lock consists of small polyolefin semi-spherical heads on a short stem, which, when pushed together, create a strong, yet removable bond

  • The fastening tape can be opened and resealed up to 1000 times


Easy to use


  • Quick and easy assembly of rigid or semi-rigid parts

  • Simple positioning and easy removal of the attached parts

  • Time saved thanks to quick assembly

  • Vibration-dampening


Excellent final adhesive strength



High temperature, humidity and UV resistance