Welcome to Würth Belux Only for professionals
3M™ Dual Lock™ self-adhesive fastening tape
3M™ Dual Lock™ self-adhesive fastening tape - 1
3M™ Dual Lock™ self-adhesive fastening tape - 2
3M™ Dual Lock™ self-adhesive fastening tape - 3
3M™ Dual Lock™ self-adhesive fastening tape - 4
3M™ Dual Lock™ self-adhesive fastening tape - 5
3M™ Dual Lock™ self-adhesive fastening tape - 6
3M™ Dual Lock™ self-adhesive fastening tape - 7
3M™ Dual Lock™ self-adhesive fastening tape - 8
3M™ Dual Lock™ self-adhesive fastening tape - 9
3M™ Dual Lock™ self-adhesive fastening tape - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3M™ Dual Lock™ self-adhesive fastening tape

Self-adhesive, flexible pressure lock in roll form

See product details

Available in 1 version
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
  • A strong bond that can still be removed up to 1000 times is created simply by pushing together

  • The patented system comprises black polyolefin strips with semi-spherical heads arranged in waves on a short stem

  • High shearing strength

  • Long service life - they can be opened and closed hundreds of times

  • Good instant adhesion

  • High moisture resistance

  • High solvent resistance

  • Highly resistant to ageing

  • Time saved thanks to quick assembly and disassembly
Notice

The design with 40 heads per cm² can be combined with counterparts with 26, 40 or 62 heads per cm²; audible engaging.

Application area