Welcome to Würth Belux Only for professionals
Electric fan heater 3 kW EUROM EK3201
Electric fan heater 3 kW  EUROM EK3201 - 1
Electric fan heater 3 kW  EUROM EK3201 - 2
Electric fan heater 3 kW  EUROM EK3201 - 3
Electric fan heater 3 kW  EUROM EK3201 - 4
Electric fan heater 3 kW  EUROM EK3201 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Electric fan heater 3 kW EUROM EK3201

Compact device for fast and instant directional heat in the working environment

See product details

Available in 1 version
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
  • Overheating protection provides safety and switches off the appliance reliably if the heat is too high

  • Fast long-lasting directional heat on construction sites, in workshops, garages or cellars

  • With one cold setting and three warm settings, the fan heater can be adapted to the prevailing temperatures and can also be used as a fan