For detailed information, other images and documents, please select individual articles from the following table.
W-ABZ window installation rail
Fall-proof, adjustable window mounting with approval
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fall-proof installation with approval
Systematic, flexible, secure
The W-ABZ window installation system enables fall-proof window installation in line with all the applicable guidelines and regulations.
General construction permit Z-14.4-728
The dimensions are based on the following approvals, standards and guidelines:
- Z-14.4-728 Fall-proof window element mounting
- ETA-08/0190 Plastic anchors for multiple anchoring of non-load-bearing systems in concrete and
masonry - ETA-11/0190 Self-tapping screws for use in timber constructions
- ETB Guideline "Fall prevention components"
- Guidelines for planning and executing the installation of windows and exterior doors, in particular Chapter 5 (art. no.: 5995000000).
- Eurocode 1 - Effects
Screwing the window installation rail to the blind frame
- Solid sand-lime brick, concrete, coniferous wood C24
- For fall-proof window installation
- Please follow the installation instructions.
- The W-ABZ window installation system is additionally attached to your window mounting to prevent falls.
- The W-ABZ mounting system can also be mounted circumferentially and used as an approved window mounting system. For example, the transfer of the wind load can be determined and verified.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!