Welcome to Würth Belux Only for professionals
Façade membrane WÜTOP® insulated façade for wind and rainproof façade constructions
Façade membrane WÜTOP<SUP>® </SUP>insulated façade for wind and rainproof façade constructions - 1
Façade membrane WÜTOP<SUP>® </SUP>insulated façade for wind and rainproof façade constructions - 2
Façade membrane WÜTOP<SUP>® </SUP>insulated façade for wind and rainproof façade constructions - 3

For detailed information, other images and documents, please select individual articles from the following table.

Façade membrane WÜTOP® insulated façade for wind and rainproof façade constructions

The UV-stabilised façade membrane is suitable for all back-ventilated façade structures with closed and open claddings with an open joint portion of max 40 % of the façade surface and clear joint widths of up to 50 mm

See product details

Available in 2 versions
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
  • Windproof and rainproof

  • Protects the insulation from pounding rain and blown snow

  • Normally inflammable

  • Highly vapour-permeable

  • High UV resistance

  • Joint portion of façade surface up to 40%

  • Clear joint width up to 50 mm

  • Quick and efficient application

  • Black surface

  • Processing temperature +5°C to +50°C
Proof of Performance

DIN EN 13859-2

Notice
  • The applicable standards, technical regulations and application instructions must be observed during application.

  • DIN 18516-1 and DIN 1055 parts 1-4 must be adhered to during installation
Application area