Welcome to Würth Belux Only for professionals
Façade membrane Stamisol Safe One
Façade membrane Stamisol Safe One - 1
Façade membrane Stamisol Safe One - 2

For detailed information, other images and documents, please select individual articles from the following table.

Façade membrane Stamisol Safe One

Non-combustible façade membrane in black, for use on façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of 50 mm

See product details

Available in 1 version
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
  • Non-flammable façade membrane Euroclass A2-s1, d0

  • Highly resistant to UV radiation, heat and moisture

  • Provides walls with lasting protection from water and wind

  • Breathable, prevents the risks of condensation and aids heat insulation

  • Gives open façade cladding more contrast and depth
Notice Stamisol façade membranes must only be combined with accessory products from the Stamisol Safe One system.
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
Application area