For detailed information, other images and documents, please select individual articles from the following table.
Façade membrane Stamisol Effect 2Tape
High-performance façade membrane in 5 colours for aesthetically pleasing sealing of perforated wood and metal façades up to an open joint proportion of max. 45% of the façade surface and clear joint widths of up to 75 mm.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Robust and durable
- Long-term resistance to UV radiation, heat and moisture
- Resistant to driving rain, and breathable
- Flexible resilience to allow extremely easy installation
Aesthetic added value
- Can be harmoniously combined with open façade cladding
- Gives the façade more contrast and depth and offers great potential for creative design
Efficient heat insulation
- Outer insulation enhances comfort and boosts the energy balance of the building
- Protects insulation from the ingress of water and wind
- Prevents risks of condensation
Stamisol roof protection films and façade membranes may be combined only with accessory products from the Stamisol system.
- Sealing of façades
- Sealing of closed and partially open wooden or metal façades
- Installed directly on heat insulation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!