Welcome to Würth Belux Only for professionals
STAMISOL ADVANCED FA 2 TAPE façade membrane

For detailed information, other images and documents, please select individual articles from the following table.

STAMISOL ADVANCED FA 2 TAPE façade membrane

Robust membrane for use on façades with decorative joints, an open joint portion of max. 50 % of the façade surface and clear joint widths of up to 50 mm.

See product details

Available in 1 version
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
  • Highly resistant to UV radiation, heat and moisture

  • Provides walls with lasting protection from water and wind

  • Breathable, prevents the risks of condensation and aids heat insulation

  • Gives open façade cladding more contrast and depth
Notice

Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!


The mechanical properties specified in the product information are mean values with a tolerance of ±10%.