For detailed information, other images and documents, please select individual articles from the following table.
FLEXEN® noise protection
9 mm polyester fleece with best sound-insulation properties
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Sound level with HT drain pipes 24 dB (A)*
Even meets the increased noise protection requirements in accordance with DIN 4109/VDI 4100
Building material class B1, flame-retardant
Fleece according to Öko-Tex standard 100
Material tested for harmful substances
Excellent sliding properties and high flexibility
Easy application, even on sleeves and bends
Tear-proof and crush-resistant
Protection against mechanical damage
* with attachment and does not carry sound at a volume flow of 2 l/s
For insulating drain pipes (plastic/SML):
- For sound decoupling and reducing structure-borne noise (flow noises and crackling noises) in accordance with DIN 4109 and VDI 4100
- For protection against condensation formation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!