Welcome to Würth Belux Only for professionals
FLEXEN® PUR with self-seal technology
FLEXEN<SUP>® </SUP>PUR with self-seal technology - 1
FLEXEN<SUP>® </SUP>PUR with self-seal technology - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® PUR with self-seal technology

See product details

Available in 14 versions
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
Self-seal technology with adapted curling


  • Guarantees long-lasting attachment of the longitudinal seam and a flawless appearance

  • Even quicker and easier to lay thanks to the self-seal technology


Particularly well-suited to insulation in visible areas due to the easy-to-clean PVC Isogenopak film



Vapour-retardant properties thanks to the PVC outer surface



Rot and decay resistant

Instructions
Open the tube shell and apply it to the tube.
The protective film is removed, because of the roll inclination of the isogenopack film, the overlap lies
permanently flush on the outer skin of the tube shell and does not stand off the tube shell (= automatic closure).
Due to the roll tilt, the overlap can now
be completely glued by simply pressing on.