Welcome to Würth Belux Only for professionals
Self-drilling window construction screw with raised countersunk head Febos® Plus with extended drill tip

For detailed information, other images and documents, please select individual articles from the following table.

Self-drilling window construction screw with raised countersunk head Febos® Plus with extended drill tip

Zinc plated steel, blue passivated (A2K), RW recess. For use in automatic systems, roller-sorted.

See product details

Available in 2 versions
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
  • Self-tapping screw thread

  • With extended drill tip for higher reinforcement strengths

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles to the metal reinforcement (up to 3.5 mm) and for fastening fittings to profiles with metal bracing (up to 3.5 mm)


Ideal power transmission due to RW recess


  • More power due to a larger contact surface at the bit

  • Compatibility with previous AW recess


Roller-sorted


  • Sorted according to head diameter

  • (Foreign parts > or < such as head diameter will be sorted out)