Welcome to Würth Belux Only for professionals
Window construction screw, self-drilling, countersunk milling head, Febos®Plus PH drive

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, countersunk milling head, Febos®Plus PH drive

Steel, zinc-plated (thick-layer passivation), Deltacoll-coated. For use in automatic systems, roller-sorted.

See product details

Available in 11 versions
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
  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)


Increased corrosion protection


In salt spray mist testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.



Cr(VI)-free corrosion protection layer



Roller-sorted


  • Sorted according to head diameter

  • (Foreign parts > or < such as head diameter will be sorted out)