Welcome to Würth Belux Only for professionals
Window construction screw, raised countersunk head FBS
Window construction screw, raised countersunk head FBS - 1
Window construction screw, raised countersunk head FBS - 2
Window construction screw, raised countersunk head FBS - 3
Window construction screw, raised countersunk head FBS - 4
Window construction screw, raised countersunk head FBS - 5
Window construction screw, raised countersunk head FBS - 6

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, raised countersunk head FBS

Steel, galvanized (thick-layer passivation), Deltacoll-coated, AW drive

See product details

Available in 10 versions
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
  • Drive: AW20

  • Special thread with needle tip

  • Head diameter 7.0 mm


Increased corrosion protection


In the salt-spray mist test according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.



Thermal stability of corrosion protection layer 150°C


Cr(VI)-free corrosion protection layer.

Notice

Please also note the information on the overview page.