Welcome to Würth Belux Only for professionals
MS 5000 espagnolette lock Pin size 38 mm
MS 5000 espagnolette lock Pin size 38 mm - 1
MS 5000 espagnolette lock Pin size 38 mm - 2
MS 5000 espagnolette lock Pin size 38 mm - 3

For detailed information, other images and documents, please select individual articles from the following table.

MS 5000 espagnolette lock Pin size 38 mm

See product details

Available in 1 version
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
  • Property lock for continuous swivel bars dia. 8 mm

  • Possibility to retrofit a forced locking option

  • Combination option of turning knob and interchangeable core
Notice

Interchangeable cylinder cores with forced locking option cannot be subsequently removed.