The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Eco plug-in rack
Robust boltless rack with 20 l compartments for environmentally friendly storage of water-polluting liquids and hazardous materials in small containers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick and easy boltless installation without any additional tools due to the pre-assembled frame
- Strong T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and longitudinal bars)
- Can be expanded using add-on bays and accessories
- Four compartments, each with a volume of 20 l
- The compartments meet the approval requirements. This means that small containers and water-polluting liquids of German hazard classes (WGK) 1-3 can be stored in an environmentally friendly manner.
Exterior dimensions
- Width of basic rack + 56 mm
- Width of add-on rack + 0 mm
Rack depth = base depth + 26 mm
All indicated section widths are axial dimensions.
The environmental racks can be extended with the 600 mm add-on bays from the Basic and Professional ranges. Note the load capacities per bay!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!