For detailed information, other images and documents, please select individual articles from the following table.
Engine oil TRIATHLON® Power 5W-40
Smooth-running engine oil for maximum performance in petrol and diesel engines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first refinery products and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
Properties:
- Excellent corrosion protection
- Good cold-start properties
- Long oil change interval owing to outstanding ageing stability
- Good lubricating properties
- Optimal engine cleanliness
- Can be mixed with standard engine oils
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
Low-viscosity engine oil for year-round use in petrol and diesel engines without a diesel particulate filter (DPF) in passenger vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!