Welcome to Würth Belux Only for professionals
SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L
SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L - 1
SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L - 2

For detailed information, other images and documents, please select individual articles from the following table.

SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L

Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The end mill is used for peripheral milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.

See product details

Available in 10 versions