End mill SC 4.0 50-65HRC WN-XL 50° Vario DURALDUR
Solid carbide high-performance end mill particularly suitable for machining hardened and high-strength steels. The high rigidity and uneven pitch produce an excellent surface quality on the workpiece, even with high infeed values. Extremely long service life. The end mill is a single tool for roughing, rough finishing and finishing. Generation 4.0 sets new standards in machining performance.