Welcome to Würth Belux Only for professionals
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient - 1
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient

Solid carbide high-performance end mill particularly suitable for machining hardened and high-strength steels. The high rigidity and uneven pitch produce an excellent surface quality on the workpiece, even with high infeed values. Extremely long service life. The end mill is a single tool for roughing, rough finishing and finishing. Generation 4.0 sets new standards in machining performance.

See product details

Available in 9 versions