Welcome to Würth Belux Only for professionals
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, extra long
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, extra long - 1
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, extra long - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, extra long

Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The end mill is used for peripheral milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.

See product details

Available in 9 versions