Welcome to Würth Belux Only for professionals
Solid carbide cutter SPEEDCUT Ultra HRC XL HA
Solid carbide cutter SPEEDCUT Ultra HRC XL HA - 1
Solid carbide cutter SPEEDCUT Ultra HRC XL HA - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid carbide cutter SPEEDCUT Ultra HRC XL HA

Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high angle of twist produces an excellent surface finish on the workpiece. The cutter is used for circumferential milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50%.

See product details

Available in 3 versions