For detailed information, other images and documents, please select individual articles from the following table.
Eneo CC electronic multiple lock
Combination lock with two bolts and two power wedges
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Door locks itself as the two bolts, power wedges and bar electronically move into the locking points or strike plate
- Unlocked from the outside via a transponder (not included in the scope of delivery) and from the inside via the door handle or profile cylinder
- Locks and unlocks in approx. 2-3 seconds
- The lock cannot be additionally locked via the profile cylinder
- Powerful yet very quiet motor with high-quality gear
- Plug and play installation
- Doors can still be opened manually via the cylinder in case of emergency
Supplied without locking plate, locking points, strike plate or 24 V power supply unit.
Assy® plus FBS, zinc plated with dia. 4 mm, art. no. 0178744025 et seq. can be used for assembly.
Circuit diagrams and installation instructions can be downloaded from the Würth Online Shop.
Delivery time approx. 15 working days after receipt of order.
For rebated wooden doors. Can be used for DIN R or DIN L doors by turning the latch.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!