Welcome to Würth Belux Only for professionals
Electric orbital sander ESS 115-2 with universal clamping system
Electric orbital sander ESS 115-2 with universal clamping system - 1
Electric orbital sander ESS 115-2 with universal clamping system - 2
Electric orbital sander ESS 115-2 with universal clamping system - 3

For detailed information, other images and documents, please select individual articles from the following table.

Electric orbital sander ESS 115-2 with universal clamping system

For fastening hook-and-loop sandpaper with dimensions of 230 x 115 mm and 10-hole perforation, and for clamping sandpaper without an adhesion system

See product details

Available in 1 version
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
Excellent grinding finish


  • Low-vibration and long-lasting oscillation system

  • Achieves perfect sanding results with almost no sanding grooves


Robust clamping system for versatile use


  • Universal clamping system permits the use of sandpaper with and without hook-and-loop fastener.

  • Use of abrasives up to 10 mm thick


Integrated dust extraction


  • Easy-to-empty dust collection cartridge

  • Self-generated dust extraction and washable polyester filter


Clean work


Additional extraction with side extraction channels on the hook-and-loop abrasive pad.



Stronger hold when connecting external vacuum cleaners


Universal extraction connection with fluting

Notice

Harmful dusts (e.g. sawdust and paint dust) must be extracted by a vacuum cleaner with dust class M approval. The industrial wet and dry vacuum cleaner ISS 45-M automatic, Art. no. 07011460 is suitable for extracting such dusts.