Welcome to Würth Belux Only for professionals
Elastic joint sealing tape

For detailed information, other images and documents, please select individual articles from the following table.

Elastic joint sealing tape

Highly elastic joint sealing system using fireproof impregnated polyurethane foam

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Pre-compressed strips for easy and fast installation

  • Intumescent self-adhesive design for easy installation

  • Bulk density approx. 170 kg/m³

  • Seals against fire and smoke

  • UV and water resistant

  • Compatible with silicone and acrylate sealing compounds

  • The joint sealing strip is silicone-free.

  • Fast and clean to use

  • Easy to use without special tools

  • Very good sound insulation and heat protection properties

  • Fire resistance time up to F 120

  • No joint fracturing

  • No pre-moistening necessary
Notice

Dimensions 18/70x50, 18/70x100, 22/90x50 and 22/90x 100 on request