Welcome to Würth Belux Only for professionals
KPF edge sanding belt, individual

For detailed information, other images and documents, please select individual articles from the following table.

KPF edge sanding belt, individual

The edge sanding belt is available in various dimensions and can be tailored to your requirements. Simply ask your Würth sales representative.

See product details

Available in 3 versions
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
Minimal clogging thanks to the anti-static finish


Results in extremely long service life.



F-paper, half-open scattering with anti-static finish


  • Extremely high load-bearing capacity of sanding belts (e.g. calibration)

  • Prevents the sanding belt from clogging up too soon

  • Optimum grinding finish

  • Low impact from grinding dust (fine dust)
Notice

The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows or directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from packaging in such a way that deformation is prevented.