For detailed information, other images and documents, please select individual articles from the following table.
Edge insulating strips, self-adhesive foot and rising effect CERAfix 208
Ideal for renovation work that involves separating the floor and wall screeds
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Excellent acoustic insulation properties
- Fire behaviour Class E according to EN 13501-1/B2 according to DIN4102
- Can be compressed: Does not prevent the movement of the screed surface
- Prevents structure-borne sound paths caused by mortar
- With underrun protection
Sound-insulating laying of floating screeds of any kind, separating screeds from masonry or other installations.
Remove the protective film from the adhesive strip and stick the self-adhesive foot onto the prepared substrate and press it down firmly. The self-adhesive foot is cut for forming corners. After being affixed, the edge insulating strip Cerafix 208 presses itself against the wall, thus eliminating structure-borne sound transmissions and paths caused by mortar.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!