Welcome to Würth Belux Only for professionals
Eccentric fitting Without collar
Eccentric fitting Without collar - 1
Eccentric fitting Without collar - 2

For detailed information, other images and documents, please select individual articles from the following table.

Eccentric fitting Without collar

Design without collar:

See product details

Available in 2 versions
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
  • Flush lowering

  • Gentle stacking of furniture parts

  • Option to use a coloured plastic cap


Screw runs eccentrically


  • Even, increasing resistance when tightening

  • Effective safeguard in end position


Sectioned eccentric fitting flanks and a specially designed tightening curve


  • Connectors are locked physically and by friction

  • They do not loosen themselves

  • Transport guard to prevent furniture opening


Suitable for PZ 2 and PH 2 recessed head drives, long slot 1.0 x 6.0 or 1.2 x 6.5 and hexagon socket 4 mm


  • Can be used independent of tools

  • Ideal for self assembly/disassembly by end customer
Notice

We recommend also using fluted dowels or wooden connector plates to increase stability.