Welcome to Würth Belux Only for professionals
EasyClick furniture hinge with integrated damping and automatic closing
EasyClick furniture hinge with integrated damping and automatic closing - 1
EasyClick furniture hinge with integrated damping and automatic closing - 2
EasyClick furniture hinge with integrated damping and automatic closing - 3
EasyClick furniture hinge with integrated damping and automatic closing - 4
EasyClick furniture hinge with integrated damping and automatic closing - 5
EasyClick furniture hinge with integrated damping and automatic closing - 6
EasyClick furniture hinge with integrated damping and automatic closing - 7
EasyClick furniture hinge with integrated damping and automatic closing - 8

For detailed information, other images and documents, please select individual articles from the following table.

EasyClick furniture hinge with integrated damping and automatic closing

See product details

Available in 3 versions
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
  • Opening angle: 110°

  • Depth adjustment via eccentric fitting +3 mm, -1 mm

  • Opening and closing movements: 80,000 cycles