Welcome to Würth Belux Only for professionals
Earthing connector set
Earthing connector set - 1
Earthing connector set - 2

For detailed information, other images and documents, please select individual articles from the following table.

Earthing connector set

As a flexible earthing wire for the electrical interconnection of moving components

See product details

Available in 1 version
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
  • For creating an equipotential bond between adjacent frames to dissipate static

  • Large conductor cross-section of 16 mm².

  • Current rating max. 120 A


Scope of delivery:


  • 2 sliding blocks

  • 2 threaded pins

  • 2 hexagon nuts with flange

  • 1 earthing wire 200 mm

  • 2 serrated washers

  • 2 hexagon nuts

  • 2 cover caps