For detailed information, other images and documents, please select individual articles from the following table.
Ear defenders uvex aXess one
Active Bluetooth ® ear defenders with RAL function (real-active listening) for maximum comfort and safety
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Enables the perception of ambient noise and warning signals and close-range communication
- Bluetooth 5.2, good sound quality, long range, optimised energy consumption
- Integrated sound level limiter
Dual connection mode, simultaneous connection to two Bluetooth devices
- Hands-free telephony, no work interruption during the call
- Direct operation on the ear plugs, the telephone remains in protected environment
- Audio Assistant, a status announcement is made in the hearing protection device, so that it is not necessary to remove the hearing protection device in the danger area
Many features
- External audio input via 3.5 mm jack socket for devices without Bluetooth
- Charging socket USB type C, fast charging and simple handling, as plug is rotationally symmetrical
- LED charging light
- LED operating status light
- Two surround microphones for ambient noise transmission
- Extra voice microphone for good voice quality
- Two 40 mm speakers for good sound quality
- Integrated plug socket covers
- IP54 water and dust-proof, ideal for outdoor use
- Positive function keys for easy operation, even with gloves
- Memory foam ear pads for good sealing and adjustment on the head
- Padded comfort headband with memory foam, comfortable to wear
- Additional microphone covers to minimise wind noise and protect the microphones
- Foldable headband for compact and handy stowage
- This product is covered by Directive 2012/19/EU on Waste Electrical and Electronic Equipment (WEEE) Disposal does not take place via normal household waste
- The batteries must be disposed of in accordance with national regulations
- Proper disposal at an official recycling facility
- CAUTION! Risk of explosion! Do not expose the product to fire
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!